Cold Cup Lid, Type Flat, Straw Slot, PK1000

WINCUP| Zoro #: G1892651| Mfr #: L12S

$25.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1892651 Mfr #: L12S
Basic Foodware Material: PlasticSecondary Foodware Material: Polystyrene
Fits Cup No.: Mfr. No. C1213Disposable Lid Type: Flat, Straw Slot
Capacity: 12 fl. oz.Item: Cold Cup Lid
Color: TranslucentCountry of Origin (subject to change): United States

Product Description

Disposable Lid, Straw Slot, Material Polystyrene, Color Translucent, For Use With G0956697, G0391221, G3182471, G0910621, 6GEE6, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.