Hot Cup Lid, Type Flat, 4 fl. oz., PK1000

WINCUP| Zoro #: G1167485| Mfr #: FL4V

$16.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1167485 Mfr #: FL4V
Basic Foodware Material: PlasticSecondary Foodware Material: Polystyrene
Fits Cup No.: Mfr. No. F4Disposable Lid Type: Flat, Vented
Item: Hot Cup LidColor: Translucent
Capacity: 4 fl. oz.Country of Origin (subject to change): United States

Product Description

Disposable Lid, Vented, Material Polystyrene, Color Translucent, For Use With G2002996, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.