LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

6, 8 fl. oz. Translucent Cup Lid, Flat, Vented, Pk1000

WINCUP| Zoro #: G1684356| Mfr #: FL6V

$21.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684356 Mfr #: FL6V
Basic Foodware Material: PlasticSecondary Foodware Material: Polystyrene
Fits Cup No.: Mfr. No. F6, F8MDisposable Lid Type: Flat, Vented
Item: Hot Cup LidColor: Translucent
Capacity: 6, 8 fl. oz.Country of Origin (subject to change): United States

Product Description

Disposable Lid, Vented, Material Polystyrene, Color Translucent, For Use With G0956697, G0391221, G3182471, G0910621, 6GEE6, 6GEF0, 6GEF1, 6GEF2, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.