Hot Cup Lid, Flat, 24, 32 fl. oz., PK500

WINCUP| Zoro #: G1490587| Mfr #: FL49V

$37.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490587 Mfr #: FL49V
Basic Foodware Material: PlasticSecondary Foodware Material: Polystyrene
Fits Cup No.: Mfr. No. 24FC49, 32FC49Disposable Lid Type: Flat, Vented
Item: Hot Cup LidColor: Translucent
Capacity: 24, 32 fl. oz.Country of Origin (subject to change): United States

Product Description

Disposable Lid, Vented, Material Polystyrene, Color Translucent, For Use With 6GEF6, G3058377, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.