JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

10 fl. oz. White Cup Lid, Flat, Vented, Pk1000

WINCUP| Zoro #: G0519014| Mfr #: L10V

$19.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519014 Mfr #: L10V
Secondary Foodware Material: PolystyreneBasic Foodware Material: Plastic
Fits Cup No.: Mfr. No. H10SDisposable Lid Type: Flat, Vented
Item: Hot Cup LidColor: WHITE
Capacity: 10 fl. oz.Country of Origin (subject to change): United States

Product Description

Disposable Lid, Vented, Material Polystyrene, Color White, For Use With G2770607, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.