Hot Cup Lid, Type Flat, 4 fl. oz., PK1000

WINCUP| Zoro #: G1177653| Mfr #: L4V

$17.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1177653 Mfr #: L4V
Basic Foodware Material: PlasticSecondary Foodware Material: Polystyrene
Disposable Lid Type: Flat, VentedFits Cup No.: Mfr. No. 4C4W
Item: Hot Cup LidColor: White
Capacity: 4 fl. oz.Country of Origin (subject to change): United States

Product Description

Disposable Lid, Vented, Material Polystyrene, Color White, For Use With G1668861, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.