8 to 10 fl. oz. White Cup Lid, Flat, Vented, Pk1000

WINCUP| Zoro #: G1166103| Mfr #: L8V

$16.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1166103 Mfr #: L8V
Basic Foodware Material: PlasticSecondary Foodware Material: Polystyrene
Fits Cup No.: Mfr. No. 8C8W, H8S, 10C8WDisposable Lid Type: Flat, Vented
Item: Hot Cup LidColor: WHITE
Capacity: 8 to 10 fl. oz.Country of Origin (subject to change): United States

Product Description

Disposable Lid, Vented, Material Polystyrene, Color White, For Use With G0510711, G0376135, G2918657, G3476742, 6GEE7, 6GEE8, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.