Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Lid for 12, 16, 32 oz. Hot Cup, Flat, Vented, Translucent, Pk500

WINCUP| Zoro #: G1011735| Mfr #: L32V

$26.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Foodware Material: Plastic
For Use With: Mfr. No. FH16, F32, B12
Disposable Lid Type: Flat, Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011735 Mfr #: L32V
Basic Foodware Material: PlasticFor Use With: Mfr. No. FH16, F32, B12
Disposable Lid Type: Flat, VentedFits Cup No.: Mfr. No. FH16, F32, B12
Capacity: 12, 16, 32 fl. oz.Secondary Foodware Material: Polystyrene
Item: Hot Cup LidColor: Translucent
Country of Origin (subject to change): United States

Description

Disposable Lid, Vented, Material Polystyrene, Color Translucent, For Use With G2778124, G2925781, G0890687, G0833901, G2645142, G2778447, 6GEF6, 6GEF7, 6GEF8, 6GEG3, Package Quantity 500

Reviews