Lid for 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000

WINCUP| Zoro #: G1968111| Mfr #: DT10

$21.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Foodware Material: Plastic
For Use With: Mfr. No. H10S
Disposable Lid Type: Flat, Lock Back Tear Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1968111 Mfr #: DT10
Basic Foodware Material: PlasticFor Use With: Mfr. No. H10S
Disposable Lid Type: Flat, Lock Back Tear TabFits Cup No.: Mfr. No. H10S
Capacity: 10 fl. oz.Secondary Foodware Material: Polystyrene
Item: Hot Cup LidColor: WHITE
Country of Origin (subject to change): United States

Description

Disposable Lid, Drink Thru,Tear Tab Lock Back, Material Polystyrene, Color White, For Use With G2770607, Package Quantity 1000

Reviews