BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Lid for 12, 16, 32 oz. Hot Cup, Flat, Vented, White, Pk500

WINCUP| Zoro #: G1809157| Mfr #: FFL32

$32.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Foodware Material: Plastic
For Use With: Mfr. No. B10
Disposable Lid Type: Flat, Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809157 Mfr #: FFL32
Basic Foodware Material: PlasticFor Use With: Mfr. No. B10
Disposable Lid Type: Flat, VentedFits Cup No.: Mfr. No. FH16, F32, B12
Capacity: 12, 16, 32 fl. oz.Secondary Foodware Material: Polystyrene
Item: Hot Cup LidColor: WHITE
Country of Origin (subject to change): United States

Description

Disposable Lid, Foam,Vented, Material Polystyrene, Color White, For Use With 6GEF5, 6GEF8, G2889923, Package Quantity 500

Reviews