Lid for 8 to 10 oz. Hot Cup, Flat, Vented, White, Pk500

WINCUP| Zoro #: G0786685| Mfr #: FFL8

$29.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Foodware Material: Plastic
For Use With: Mfr. No. F8, F12, F16, B5, B6, B8, B10
Disposable Lid Type: Flat, Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786685 Mfr #: FFL8
Basic Foodware Material: PlasticFor Use With: Mfr. No. F8, F12, F16, B5, B6, B8, B10
Disposable Lid Type: Flat, VentedFits Cup No.: Mfr. No. F8, F12, F16, B5, B6, B8, B10
Capacity: 8 to 10 fl. oz.Secondary Foodware Material: Polystyrene
Item: Hot Cup LidColor: WHITE
Country of Origin (subject to change): United States

Description

Disposable Lid, Foam,Vented, Material Polystyrene, Color White, For Use With 6GEF1, 6GEF2, 6GEF3, 6GEF4, G1853232, Package Quantity 500

Reviews