Lid for 12 to 24 oz. Hot Cup, Dome, Reclosable, Sip Through, White, Pk1000

WINCUP| Zoro #: G0526924| Mfr #: DLB18**

$51.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Foodware Material: Plastic
For Use With: Mfr. No. C12A, 14C18, C1618, C1618 PP, C2022, 24C18, 24C18 PP
Disposable Lid Type: Dome, Reclosable, Sip Through
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0526924 Mfr #: DLB18**
Basic Foodware Material: PlasticFor Use With: Mfr. No. C12A, 14C18, C1618, C1618 PP, C2022, 24C18, 24C18 PP
Disposable Lid Type: Dome, Reclosable, Sip ThroughFits Cup No.: Mfr. No. 12C18, C12A, 14C18, 16C18, C1618, 20C18,C2022, 24C18,12F18, 20F18,24F18
Capacity: 12 to 24 fl. oz.Secondary Foodware Material: Polystyrene
Item: Hot Cup LidColor: WHITE
Country of Origin (subject to change): United States

Description

Disposable Lid, Reclosable,Dome,Tearable,Lock Back, Material Polystyrene, Color White, For Use With G0956697, G0391221, G3182471, G0910621, 6GEE6, G1585981, G0748151, G2040866, G3487863, G1516645, G2963755, G3305741, G3199917, G2682111, G3308462, G0247222, G1533086, G3133243, Package Quantity 1000

Reviews