STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Lid for 8 to 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000

WINCUP| Zoro #: G1770282| Mfr #: DT18

$29.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Foodware Material: Plastic
For Use With: Mfr. No. C12A, 14C18, C1618, C1618 PP, C2022, 24C18, 24C18 PP
Disposable Lid Type: Flat, Lock Back Tear Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770282 Mfr #: DT18
Basic Foodware Material: PlasticFor Use With: Mfr. No. C12A, 14C18, C1618, C1618 PP, C2022, 24C18, 24C18 PP
Disposable Lid Type: Flat, Lock Back Tear TabFits Cup No.: Mfr. No. 8C8W, H8S, 10C8W
Capacity: 8 to 10 fl. oz.Secondary Foodware Material: Polystyrene
Item: Hot Cup LidColor: WHITE
Country of Origin (subject to change): United States

Description

Disposable Lid, Drink Thru,Tear Tab Lock Back, Material Polystyrene, Color White, For Use With G0956697, G0391221, G3182471, G0910621, 6GEE6, G1585981, G0748151, G2040866, G3487863, G1516645, G2963755, G3305741, G3199917, G2682111, G3308462, G0247222, G1533086, G3133243, Package Quantity 1000

Reviews