Lid for 8 to 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000

WINCUP| Zoro #: G0763831| Mfr #: DT8

$18.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Foodware Material: Plastic
For Use With: Mfr. No. H8S
Disposable Lid Type: Flat, Lock Back Tear Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763831 Mfr #: DT8
Basic Foodware Material: PlasticFor Use With: Mfr. No. H8S
Disposable Lid Type: Flat, Lock Back Tear TabFits Cup No.: Mfr. No. 8C8W, H8S, 10C8W
Capacity: 8 to 10 fl. oz.Secondary Foodware Material: Polystyrene
Item: Hot Cup LidColor: WHITE
Country of Origin (subject to change): United States

Description

Disposable Lid, Drink Thru,Tear Tab Lock Back, Material Polystyrene, Color White, For Use With G0510711, G0376135, G2918657, G3476742, 6GEE7, 6GEE8, Package Quantity 1000

Reviews