Skip to Main Content
customer-service Help
Windex

Ammonia-Free Cleaner, PK8

Windex Ammonia-Free Cleaner, PK8 322381
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.19 ($5.15/unit)
  • Item: Multi-Surface Ammonia-Free Cleaner
  • Item - Glass Cleaner: Multi-Surface Cleaner
  • Cleaner Container Type: Trigger Spray Bottle
See full product details
Orders over $75 ship free.
Total: $41.19

Windex #322381 Specifications

  • Item: Multi-Surface Ammonia-Free Cleaner
  • Item - Glass Cleaner: Multi-Surface Cleaner
  • Cleaner Container Type: Trigger Spray Bottle
  • Fragrance: Unscented
  • Cleaner Container Size: 32 oz
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Liquid
  • Primary Chemical: Ethanol
  • Contains: Aqua, Ethanol, 2-(hexyloxy), Isopropanolamine, Ammonium hydroxide, Benzenesulfonic acid, mono-c10-16-alkyl derivatives, sodium salts, Sodium xylene sulfonate, Lauramine oxide, C9-11 pareth-6
  • Includes: Trigger Spray
  • Standards: NSF C1 Certification
  • Color: Purple
  • Cleaner Chemical Product Grouping: Multi-Surface Cleaner
  • Case Quantity: 8
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi-Surface Ammonia-Free Cleaner, Package Quantity 8

Reviews of Windex #322381