JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Glass Cleaner, 20 oz., Clear, PK12

WINDEX| Zoro #: G2437382| Mfr #: 696501

$58.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2437382 Mfr #: 696501
Fragrance: FloralRecommended Dilution: Ready to Use
Color: clearFor Use On: Chrome, Stainless Steel, Plexiglas(R), Mirrors, Ceramic Tile, Enamel, Plastic, Other Hard Surfaces
Item: Foaming Glass CleanerStandards: NSF C1
Container Type: Aerosol canCase Quantity: 12
Country of Origin (subject to change): United States

Product Description

Glass Cleaner, 20 oz., Net Weight 14.7 oz., Color Clear, Contains Ammonia D Plus Special Grease Cutting Actives and Surfactants, Aerosol, For Use On Chrome, Stainless Steel, Plexiglas(R), Mirrors, Ceramic Tile, Enamel, Plastic, Other Hard Surfaces, Fragrance Ammonia, Container Type Aerosol Can, Recommended Dilution Ready to Use, RTU Yield per Container 0.156 gal., Standards NSF C1, Package Quantity 12

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.