Glass Cleaner, 32 oz., Blue, PK12

WINDEX| Zoro #: G1254206| Mfr #: 90135

$51.96 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254206 Mfr #: 90135
Item: Glass CleanerFragrance: Ammonia
Recommended Dilution: Ready To UseColor: Blue
Contains: Ammonia-D, No PhosphatesFor Use On: Water Safe Shiny Surface: Windows, Mirrors, Counters, Fiberglass, Acrylic
Item: Glass CleanerSize: 32 oz.
Standards: NSFCase Quantity: 12
RTU Yield per Container: 0.25 gal.Container Type: Trigger Spray Bottle
Country of Origin (subject to change): United States

Product Description

Glass Cleaner, 32 oz., Color Blue, Contains Ammonia-D, No Phosphates, For Use On Water Safe Shiny Surface: Windows, Mirrors, Counters, Fiberglass, Acrylic, Fragrance Ammonia, Container Type Trigger Spray Bottle, Recommended Dilution Ready to Use, RTU Yield per Container 0.25 gal., Standards NSF, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.