Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Liquid Glass and Surface Cleaner, 67.6 oz., Blue, Unscented

  • Zoro #: G0413771
  • Mfr #: 316147
$55.73 ($9.29/unit)
  • Size: 67.6 oz.
  • Fragrance: Unscented
  • For Use On: Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in Kitchen, Living Room, Bedroom, Bathroom
See full product details
Orders over $75 ship free.

Windex #316147 Specifications

  • Zoro #: G0413771
  • Mfr #: 316147
Size: 67.6 oz. Fragrance: Unscented
For Use On: Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in Kitchen, Living Room, Bedroom, Bathroom Cleaner Container Size: 67 oz
Item: Glass and Surface Cleaner Item - Glass Cleaner: Glass Cleaner
Contains: Ammonia-D Container Type: Bottle
Primary Chemical: None Cleaner Form: Liquid
Includes Chemical: None Standards: TSCA, CEPA, Prop 65
Recommended Dilution: Ready to Use Cleaner Container Type: Bottle
Color: Blue Cleaner Chemical Product Grouping: Glass Cleaners
Degreaser Container Type: Bottle RTU Yield per Container: 67.6 oz.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner Chemical Product Grouping Glass Cleaners, Glass Cleaner, Cleaner Container Type Bottle, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 67 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Primary Chemical None, Chemical Series No Series, Color Blue, Contains Ammonia-D, Standards TSCA, CEPA, Prop 65, Case Quantity 6, Glass and Surface Cleaner, Package Quantity 6

Restrictions and Compliance

Hazardous material

Reviews of Windex #316147