Skip to Main Content
customer-service Help
Windex

Liquid Glass Cleaner, 32 oz., Purple, Unscented, Trigger Spray Bottle

Windex Liquid Glass Cleaner,  32 oz.,  Purple,  Unscented,  Trigger Spray Bottle 697259
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.95 ($4.91/unit)
  • Item: Glass Cleaner
  • Item - Glass Cleaner: Glass Cleaner
  • Cleaner Container Type: Trigger Spray Bottle
See full product details
Orders over $75 ship free.
Total: $58.95

Windex #697259 Specifications

  • Item: Glass Cleaner
  • Item - Glass Cleaner: Glass Cleaner
  • Cleaner Container Type: Trigger Spray Bottle
  • Fragrance: Unscented
  • Cleaner Container Size: 32 oz
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Liquid
  • Primary Chemical: None
  • Degreaser Container Size: 32 oz.
  • Cleaner Chemical Product Grouping: Glass Cleaners
  • Color: Purple
  • RTU Yield per Container: 32 oz.
  • Includes Chemical: None
  • Container Type: Trigger Spray Bottle
  • For Use On: Windows, Mirrors, Glass
  • Contains: Non-Ammoniated Formula
  • Net Weight: 32 oz.
  • Size: 32 oz.
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner Chemical Product Grouping Glass Cleaners, Glass Cleaner, Cleaner Container Type Trigger Spray Bottle, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 32 oz, Fragrance Pleasant Scent, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Primary Chemical None, Chemical Series No Series, Color Purple, Contains Non-Ammoniated Formula, Case Quantity 12, Glass Cleaner, Package Quantity 12

Reviews of Windex #697259