Jumbo Roll Bath Tissue, 9", 1000ft, PK12
- Zoro #: G4254087
- Mfr #: WIN 202
$47.05 ($3.92/unit)
- Ply: 2
- Core Dia.: 3.55"
- Roll Dia.: 8.9"
-
-
Orders over $50 ship free.
- Shipping & Returns
Free Shipping on Orders Over $50
Shipping shouldn’t be complicated. That’s why you won’t be charged for standard ground shipping on orders over $50—no picking charges, packing charges, or handling fees. Certain restrictions apply.
No-Hassle Returns
If you are not satisfied for any reason products may be returned within 30 days of shipment for a full credit or exchange. Certain restrictions apply.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
- and get 15% off your first order
Windsoft #WIN 202 Specifications
|
|
Ply: 2 | Core Dia.: 3.55" |
Roll Dia.: 8.9" | Roll Length: 1000 ft. |
Product Series: Bath Tissue | Roll Type: Jumbo |
Item: Jumbo Roll Bath Tissue,9",1000ft,PK12 | Color: White |
Country of Origin (subject to change): China |
Description
Jumbo Roll Bath Tissue,9 In.,1000ft,PK12, Package Quantity 12