Windsoft
SKILCRAFT Hardwound Paper Towel, 1, Continuous Roll, 350 ft, Brown, 12 PK
- Zoro #: G4254078
- Mfr #: WIN 108
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: Brown
- Roll Length: 350 ft
- Sheet Size: 8 in x 350 ft
- Ply: 1
- Number of Sheets: Continuous Roll
- Package Size: 12
$44.30
Pk of 12, $3.69/ea
Subtotal: $44.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Windsoft
- MFR #WIN 108
- Zoro #G4254078
- Country of OriginUnited States
- Category Paper Towels
Dimensions
Roll Length | 350 ft |
Sheet Size | 8 in x 350 ft |
Package Size | 12 |
Sheet Width | 8 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towel |
Color | Brown |
Ply | 1 |
Number of Sheets | Continuous Roll |
Product Series | SKILCRAFT |
Package Quantity | PK12 |
Description
Non-Perfrtd Paper Towel Rll,8x350ft,PK12, Package Quantity 12
Reviews of Windsoft #WIN 108
Explore more
- WINDSOFT Hardwound Paper Towel, 1, Continuous Roll, 350 ft, White, 12 PK WIN109
- WINDSOFT Hardwound Paper Towel, 1, Continuous Roll, 800 ft, Brown, 6 PK WIN12806
- WINDSOFT Perforated Roll Paper Towel, 2, 85, White WIN122085RL
- WINDSOFT 2, 85, White, 30 PK 122085CTB
- WINDSOFT Perforated Roll Paper Towel, 2, 100 Sheets, White, 30 PK WIN1220CT
- WINDSOFT Perforated Roll 2, 55 ft, White, 12 PK 418231
- BRO-TEX C-Fold Paper Towel Sheets Paper Towel, White, 2400 PK NTC21000
- MARCAL U-Size-It Perforated Roll Paper Towel, 2, 140 Sheets, White, 12 PK 6183
- KIMBERLY-CLARKRP 6 Big Roll Paper Towels 53332
- ESSENDANT Pacific Blue Ultra Hardwound Paper Towel, 1, Continuous Roll, 1150 ft, Brown, 6 PK 26495
- SIMPLE EARTH Hardwound Paper Towel, 1, Continuous Roll, 800 ft, Natural, 6 PK S1286
- Windsoft Paper Towels