Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

18 in Length, Smooth, Stainless Steel, Grab Bar, Satin

  • Zoro #: G3517735
  • Mfr #: WGB6SS18
$25.69
  • Item: Grab Bar
  • Finish: Satin
  • Width: 18 in
See full product details
Orders over $75 ship free.

Wingits #WGB6SS18 Specifications

  • Zoro #: G3517735
  • Mfr #: WGB6SS18
Item: Grab Bar Finish: Satin
Width: 18 in Color: Silver
Weight Capacity: 800 lb Length: 18 in
Type: Smooth Includes: Stainless Steel Mounting Hardware
Material: Stainless Steel Mounting Screws: Stainless Steel
Standards: ADA, ANSI, FHA, UFAS, VA Dia.: 1 1/2 in
Depth: 3 Height: 3 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Grab Bar, Smooth, Stainless Steel, Satin Finish, Color Silver, Length 18 in, Width 18 in, Height 3 in, Depth 3, Dia. 1 1/2 in, Mounting Screws Stainless Steel, Weight Capacity 800 lb, Standards ADA, ANSI, FHA, UFAS, VA, Includes Stainless Steel Mounting Hardware

Reviews of Wingits #WGB6SS18