Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24 in Length, Smooth, Stainless Steel, Grab Bar, Satin

  • Zoro #: G3548806
  • Mfr #: WGB6SS24
$32.79
  • Height: 3 in
  • Material: Stainless Steel
  • Weight Capacity: 800 lb
See full product details
Orders over $75 ship free.

Wingits #WGB6SS24 Specifications

  • Zoro #: G3548806
  • Mfr #: WGB6SS24
Height: 3 in Material: Stainless Steel
Weight Capacity: 800 lb Width: 24 in
Item: Grab Bar Includes: Stainless Steel Mounting Hardware
Dia.: 1 1/2 in Standards: ADA, ANSI, FHA, UFAS, VA
Mounting Screws: Stainless Steel Finish: Satin
Length: 24 in Depth: 3
Color: Silver Type: Smooth
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Grab Bar, Smooth, Stainless Steel, Satin Finish, Color Silver, Length 24 in, Width 24 in, Height 3 in, Depth 3, Dia. 1 1/2 in, Mounting Screws Stainless Steel, Weight Capacity 800 lb, Standards ADA, ANSI, FHA, UFAS, VA, Includes Stainless Steel Mounting Hardware

Reviews of Wingits #WGB6SS24