Wingits
ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver
Mfr # WGB6SS36
Zoro # G3534151
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Smooth
- Material Stainless Steel
- Standards FHA, VA, ANSI, ADA, UFAS
- Color Silver
Explore More Products
- WINGITS ADA Compliant Grab Bar, Wall Mount, 24 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver WGB6SS24
- WINGITS ADA Compliant Grab Bar, Wall Mount, 42 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver WGB6SS42
- WINGITS ADA Compliant Grab Bar, Wall Mount, 18 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver WGB6SS18
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished WGB5IEPS48
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome WGB5PS24
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin WGB5SS18
- WINGITS 18" L, Tri-Step Flange, Stainless Steel, Platinum Grab Bar, Polished chrome WPGB5PS18TRI
- WINGITS 36" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome WPGB5PS36TAP
- WINGITS 42" L, Smooth, Stainless Steel, Grab Bar, Satin WGB5SS42
- GROHE Universal Lever Starlight Chrome 46439000
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black 41836-BL
- Wingits Bathroom Safety Bars and Chairs