Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

39" Length, Diamond Knurled , Stainless Steel , Grab Bar , Satin

  • Zoro #: G8939104
  • Mfr #: WGB5SSKN36
$41.99
  • Color: Silver
  • Depth: 3
  • Width: 2-3/4"
See full product details
Orders over $75 ship free.

Wingits #WGB5SSKN36 Specifications

  • Zoro #: G8939104
  • Mfr #: WGB5SSKN36
Color: Silver Depth: 3
Width: 2-3/4" Weight Capacity: 800 lb.
Dia.: 1 1/4 in Mounting Screws: 10/32 in x 2-1/2 in SS
Type: Diamond Knurled Height: 3"
Item: Grab Bar Includes: (6) 2-1/2" Stainless Steel Screw
Material: Stainless Steel Finish: Satin
Length: 39" Frame: Stainless Steel
Standards: ADA Compliant, ANSI Mounting Type: Wall
Features: Mounting Flanges Have 5 Holes For Attachment to WINGITS or Adequate Blocking, Anti Slip Grab Bar that Repels Dirt and Bacteria Bar Length: 36"
Dia: 1-1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Premium Grab Bar, Knurled, Stainless Steel, Satin Finish, Color Silver, Stainless Steel Frame, Length 36 in Center to Center (39 in Mounting), Width 36 in, Height 3 in, Depth 3, Dia. 1 1/4 in, Mounting Screws 10/32 in x 2-1/2 in SS, Weight Capacity 800 lb, Standards ADA, ANSI, Includes (2) Mounting Screws

Reviews of Wingits #WGB5SSKN36