Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

42 in Length, Smooth, Stainless Steel, Grab Bar, Satin

  • Zoro #: G3518952
  • Mfr #: WGB6SS42
$36.99
  • Item: Grab Bar
  • Standards: ADA, ANSI, FHA, UFAS, VA
  • Width: 42 in
See full product details
Orders over $75 ship free.

Wingits #WGB6SS42 Specifications

  • Zoro #: G3518952
  • Mfr #: WGB6SS42
Item: Grab Bar Standards: ADA, ANSI, FHA, UFAS, VA
Width: 42 in Includes: Stainless Steel Mounting Hardware
Weight Capacity: 800 lb Depth: 3
Material: Stainless Steel Length: 42 in
Dia.: 1 1/2 in Finish: Satin
Height: 3 in Type: Smooth
Mounting Screws: Stainless Steel Color: Silver
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Grab Bar, Smooth, Stainless Steel, Satin Finish, Color Silver, Length 42 in, Width 42 in, Height 3 in, Depth 3, Dia. 1 1/2 in, Mounting Screws Stainless Steel, Weight Capacity 800 lb, Standards ADA, ANSI, FHA, UFAS, VA, Includes Stainless Steel Mounting Hardware

Reviews of Wingits #WGB6SS42