SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

APACHE200 Drill Bit Set, PK3

WINGITS| Zoro #: G0788907| Mfr #: WA2003PCS

$29.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Glass and Tile Drill Bit SetShank Dia. (In.): 1/4Material: Industrial Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788907 Mfr #: WA2003PCS
Item: Glass and Tile Drill Bit SetShank Dia. (In.): 1/4
Material: Industrial CarbideFractional Size (In.): 1/4, 3/4, 1-1/4
Application: For Drilling in Wall Tile and Wallboard to Install Anchors 6UTC1, 6UTC2, 6UTC3, 6UTC4, 6UTC5, 6UTC6, 6UTD3, 6UTC7, 6UTC8Drill Bit Grouping: Drill Bit Set
Country of Origin (subject to change): China

Description

Drill Bit Set, Glass and Tile Drill Bit Set, Drill Bit Material Solid Carbide, Drill Bit Size 1/4 In., 3/4 In., 1-1/4 In., Number of Pieces 3, Drill Bit Sizes Included 1/4 In., 3/4 In., 1-1/4 In., Shank Dia. 1/4 In., Shank Shape Round, Drill Bit Finish Uncoated, Drill Bit Dimension Type Fractional Inch, Overall Length 4-1/4 In., 4-3/4 In., Application For Drilling in Wall Tile and Wallboard to Install Anchors 6UTC1, 6UTC2, 6UTC3, 6UTC4, 6UTC5, 6UTC6, 6UTD3, 6UTC7, 6UTC8, Package Quantity 3

Reviews