SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

APACHE200 Drill Bit Set, PK5

WINGITS| Zoro #: G0420892| Mfr #: WA2005PCS

$49.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Industrial CarbideApplication: For Drilling in Wall Tile and Wallboard to Install Anchors 6UTC1, 6UTC2, 6UTC3, 6UTC4, 6UTC5, 6UTC6, 6UTD3, 6UTC7, 6UTC8Item: Glass and Tile Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420892 Mfr #: WA2005PCS
Material: Industrial CarbideApplication: For Drilling in Wall Tile and Wallboard to Install Anchors 6UTC1, 6UTC2, 6UTC3, 6UTC4, 6UTC5, 6UTC6, 6UTD3, 6UTC7, 6UTC8
Item: Glass and Tile Drill Bit SetDrill Bit Grouping: Drill Bit Set
Shank Dia. (In.): 1/4Fractional Size (In.): 1/4, 1/2, 3/4, 1, 1-1/4
Country of Origin (subject to change): China

Description

Drill Bit Set, Glass and Tile Drill Bit Set, Drill Bit Material Solid Carbide, Drill Bit Size 1/4 In., 1/2 In., 3/4 In., 1 In., 1-1/4 In., Number of Pieces 5, Drill Bit Sizes Included 1/4 In., 1/2 In., 3/4 In., 1 In., 1-1/4 In., Shank Dia. 1/4 In., Shank Shape Round, Drill Bit Finish Uncoated, Drill Bit Dimension Type Fractional Inch, Overall Length 4-1/4 In., 4-3/4 In.

Reviews