KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bathroom Accessory WingIts, PK2

WINGITS| Zoro #: G1834296| Mfr #: BAW30-2

$12.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Includes: 4 Stainless Steel Screws, 4 Wing Anchors, 2 Faceplates and Waterproof Adhesive Tape
Drill Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834296 Mfr #: BAW30-2
Package Quantity: 2Includes: 4 Stainless Steel Screws, 4 Wing Anchors, 2 Faceplates and Waterproof Adhesive Tape
Drill Size: 3/4"Screw Type: Phillips
Use With: Crescent and Curved Shower RodsAnchor Length: 3"
Screw Size: 3"Item: Hollow Wall Anchor
Screw Length: 3"Features: Stainless steel and fire retardant
Material: Fire Retardant Structural PlasticCountry of Origin (subject to change): United States

Description

Hollow Wall Anchor, Fire Retardant Plastic, Screw Size 3 In., Drill Size 3/4 In., Use With Crescent and Curved Shower Rods, Includes 4 Stainless Steel Screws, 4 Wing Anchors, 2 Faceplates and Waterproof Adhesive Tape, Package Quantity 2

Reviews