Winland Electronics
Temperature Probe, -50 to 70 deg. C
Mfr # TEMP-L-S
Zoro # G8922891
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element Thermistor
- Temp. Range (F) -58 Degrees to 158 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Terminal Block
Explore More Products
- WINLAND ELECTRONICS Temperature Probe, Thermistor, Air/Liquid TEMP-L-W
- WINLAND ELECTRONICS Temperature Probe, Incl Terminal Blocks TEMP-H-W
- WINLAND ELECTRONICS Temperature Probe, 0 to 150 deg. C TEMP-H-S
- WINLAND ELECTRONICS Temperature Probe, -100 to 32 deg. C TEMP-UL-S
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L TE-DFN-B0844-00
- DWYER INSTRUMENTS Immersion Probe, 1000 Ohm Balco, 6 In L I2-14062
- REED INSTRUMENTS Male Thermocouple Connector, Type K LS-181
- OAKTON Moving Surface Probe, -418 to 932 Deg F WD-08516-95
- OAKTON Immersion Temp Probe, -40 to 257 Deg F WD-93824-00
- DWYER INSTRUMENTS Digital Temperature Switch 40M-10
- FLUKE Type J Probe Extension, Mini, 9.8 ft. 80PJ-EXT
- Winland Electronics Temperature Probes