Winland Electronics
Wireless Temperature Sensor
- Zoro #: G8922855
- Mfr #: EA-WTS
Tap to zoom
Hover or click to zoom
$109.84
- Item: Wireless Temperature Sensor
- Temp. Range (F): 32 Degrees to 122 Degrees
- Temp. Range (C): 0 Degrees to 50 Degrees
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $109.84
Winland Electronics #EA-WTS Specifications
- Zoro #: G8922855
- Mfr #: EA-WTS
- Item: Wireless Temperature Sensor
- Temp. Range (F): 32 Degrees to 122 Degrees
- Temp. Range (C): 0 Degrees to 50 Degrees
- For Use With: EA800
- Features: Transmission Distance Of 1000 ft (305 M) Line-Of-Sight, Set Temperature High/low Set Points On Enviroalert Console
- Manufacturers Warranty Length: 1 yr
- Power Source: (2) AA Alkaline Batteries
- Depth: 1 in
- Includes: Grommet, Instructions
- Height: 3 1/2 in
- Width: 2 1/2 in
- Compatible Brand and Series: EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip
- Compatible Product Type: Critical-Environment Monitoring Sensors
- Manufacturer Warranty Length: 1 yr
- Product Type: Wireless Temperature Sensor
- Accessory Type: Wireless Temperature Sensor
- Country of Origin (subject to change): United States
Description
Wireless Temperature Sensor, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), Power Source (2) AA Alkaline Batteries, Features Transmission Distance Of 1000 ft (305 M) Line-Of-Sight, Set Temperature High/low Set Points On Enviroalert Console, Height 3 1/2 in, Width 2 1/2 in, Depth 1 in, For Use With EA800, Includes Grommet, Instructions, Manufacturers Warranty Length 1 yr
Reviews of Winland Electronics #EA-WTS
Explore more
- WINLAND ELECTRONICS Terminal Block Kit EA-TBK
- WINLAND ELECTRONICS Wireless Multi Function EA-WMFS
- WINLAND ELECTRONICS Bottle of Glycerin TEMP-G-B
- WINLAND ELECTRONICS Temperature Probe Sensor Housing TEMP-P-H
- WINLAND ELECTRONICS Electronic Humid Alert Sensor HA-III+
- WINLAND ELECTRONICS Wireless Humidity Sensor EA-WHS
- H-B INSTRUMENTS Durac Safety API Combined Form Thermo-Hy B61823-0800
- TAYLOR Wireless In/Out Thermometer w/Remote 1731
- NOTIFEYE Temperature Sensor, 3-1/2" Depth, 1" H 15200-10-032
- TAYLOR Wireless Multizone Thermometer, 32-122F 2752N
- TAYLOR Therm 13.25 Red Bezel 6700RD
- Winland Electronics Wireless Thermometers & Humidity Meters