Winnie Industries
16 lb Magnetic Cable Tie Mount, UV Black, 100PK
Mfr # WMAG16CTUV
Zoro # G610062457
product price: $224.99
/pk 100, $2.25/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cable Tie Width 5/8 in
- Features 16lb magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Winnie Industries
- MFR # WMAG16CTUV
- Zoro # G610062457
- UPC # 811443030659
- Country of Origin China
- Category Cable Mounts
Dimensions
Cable Tie Width | 5/8 in |
Details
Color | Black |
Features | 16lb magnet |
Description
- •16 lb rare earth magnet for easy installation and repositioning
- •Fits standard cable ties to secure a wide array of wires and cables
- •An innovative solution that effortlessly secures wires and cables using standard cable ties with its powerful 16 lb rare earth magnet, making installation a breeze
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Our rare earth magnet is UL® listed for safety and quality, and this mount can seamlessly integrate into any system
- •Specifically designed to conceal cables within I-beams and structures, it ensures a quick, neat and streamlined setup
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 100 PK (PLT2I-C)
- HUBBELL Wall Switch, White, 1/2 HP, 3-Way Switch (HBL1203W)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100 (160103-100)
- SQUARE D Miniature Circuit Breaker, HOM Series, 25A, 2 Pole, 120/240V AC, 10kA at 120/240V AC (HOM225)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- WINNIE INDUSTRIES 1 5/16in. J Hook with Pressed Beam Clamp, 100PK (WJH21PBC)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 2in. Bridle Ring Saddle, 100PK (WBRS200)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- NVENT CADDY J-Hook, Hammer On 5/16-1/2 In Flange (CAT1258SM)