Winter Walking
Overshoes, Mens, S, Pull On, Blk, PVC, PR
- Zoro #: G3561205
- Mfr #: JD912-S
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.51
Winter Walking #JD912-S Specifications
- Zoro #: G3561205
- Mfr #: JD912-S
- Size: S
- Color: Black
- Material: Aluminum oxide
- Gender: Unisex
- Toe Type: Plain
- Waterproof: Yes
- Closure Type: slip on
- Height: 4 3/4 in
- Shank Material: PVC
- Metatarsal Guard: No
- Outsole Material: PVC w/Aluminum Oxide
- Item: Traction Device
- Style Number: JD912
- Predominant Footwear Color: Black
- Rubber Boot Style: Ankle
- Footwear Sole Pattern: Angle Tread(R) Aluminum Oxide
- Boot Height: 4"
- Upper Material: PVC
- Midsole Material: PVC
- Fits Shoe Size: Men's 4 to 5-1/2, Women's 6 to 7-1/2
- Typical Overboot/Overshoe Application: Traction
- Footwear Closure Type: Pull On
- Resists: Ice, Grease, Oils, Snow
- Shoe Style: Ankle
- Width: 4 3/4 in
- Footwear Coverage Style: Ball, Heel
- For Use on Surface Types: Ice, Oil, Snow
- Length: 10 3/4 in
- Suggested Environment: Indoor, Outdoor, Transitional
- Traction Type: Grit
- Footwear Brand: WINTER WALKING
- Traction Device Dimensions: 10-3/4 in L x 4-3/4 in W x 4-3/4 in H
- Traction Attachment Style: Pull-On
- Traction Material: Aluminum Oxide
- Length (Straight Wireway): 10 3/4 in
- Product Type: Traction Device
- Fits Footwear Size: Men's 4 to 5-1/2
- Country of Origin (subject to change): United States
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material PVC, Traction Type Grit, 10-3/4 in L x 4-3/4 in W x 4-3/4 in H, Traction Material Aluminum Oxide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 4 to 5-1/2 / Women's 6 to 7-1/2, Black, Unisex, For Use on Surface Types Ice, Oil, Snow, Indoor, Outdoor, Transitional, 1 Pair
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Winter Walking #JD912-S
Explore more
- WINTER WALKING Overshoe, Mens, 4XL, Button Tab, Blk, PVC, PR JD912-XXXXL
- WINTER WALKING Overboots, PVC, 10 In, Tread Grit, Blk, S, PR JD922-S
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR JD912-XXXL
- TALON TRAX Anti-Slip Footwear, Red, Mens, PR 13024
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant SM 45851
- NEOS OVERSHOE Overboots, Mens, L, Adj Strap, Blk, Nylon, PR VIS1/L
- IMPACTO Anti-Fatigue Insole, Mn 5-7, Wmn 7-9, PR 4761
- Winter Walking Overboots - Rubbers