Shop All Pressure Gauges
Winters
Economy 2" 0-30 psi/Kpa 1/4" Npt Back
Mfr # PEM1403
Zoro # G9551599
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Range 0 to 30 psi/kPa
- Accuracy +/- 3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PEM1403
- Zoro # G9551599
- UPC # 628311200355
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 1.850" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Economy 2" 0-30 psi/Kpa 1/4" Npt Back |
Gauge Application | General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM |
Range | 0 to 30 psi/kPa |
Accuracy | +/- 3-2-3% |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 30 |
Description
Economy 2 In. 0-30 psi/Kpa 1/4 In. Npt Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Gauge, Liquid Filled, 3-1/2 In (4CFJ5)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451259SD04L300#)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204E)
- CONTROL CO Traceable Memory Humidity/Temperature Me (4096)
- WINTERS Pressure Gauge, 0 to 250 ft H2O, 1/4 in MNPT (PAL6086ALT-STAT)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in NPTF, Black (PETG205)
- WINTERS Filled Ss/Ss Gauge 4" 600 psi 1/2 Lm (PFP663R1)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Cb 0-160 psi/Kpa (PFQ742)
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- WINTERS Tridicator2.5 0/75 psi/Kpa 70/320 F/C, Cb (TTD404)
- PIC GAUGES Gauge, 4", 0-600psi, 1/2"LBM, SS, FrontFlange (PRO-314D-402K)
- Winters Pressure Gauges