Winters
Gauge Adaptor, 1/4 in NPT Female, 2-3/4 in
Mfr # STP003
Zoro # G6218931
product price: $30.65
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1/4 in NPT Female
- Material Brass
- Length 2 3/4 in
- Pressure Range 0 to 1000 psi
- Max. Temp. 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Winters
- MFR # STP003
- Zoro # G6218931
- UPC # 628311800074
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT Female |
Length | 2 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 2.7 in |
Process Connection Size | 1/4 in |
Details
Item | Gauge Adapter |
Material | Brass |
Pressure Range | 0 to 1000 psi |
Max. Temp. | 302 Degrees F |
NSF Certified | Yes |
Maximum Pressure | 1,000 psi |
Maximum Operating Temperature | 302 Degrees F |
Description
Gauge Adapter, Maximum Operating Temperature 302 Degrees F, Maximum Pressure 1,000 psi, Overall Length 2.7 in, Manufacturers Warranty Length 5 yr, NSF Certified Yes, Process Connection Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement Gas Sensor for C-383 (S-100B)
- MERCOID Submersible Level Transmitter, To 20 PSI (SBLT2-20-60)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0406-06 PUR MKR)
- LOVE Digital temperature switch, 110 VAC, °F display. (TS2-010)
- WINTERS Process Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (PPC5081-G-SG.)
- WINTERS Industrial Pressure Gauge, 0 to 200 psi, 1/4 in MNPT (PCC606C)
- WINTERS Lead-Free Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, 4 Dial Size, AISI 304 Stainless Steel (PFQ715LF)
- WINTERS Lead-Free Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, 4-1/2 Dial Size, 304 Stainless steel (PCT319LF)
- WINTERS Industrial Pressure Gauge, 0 to 400 psi, 1/4 in MNPT (PFQ775-DRY)
- WINTERS Industrial Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT (P3S6002)
- PRO 1 1/2 in Dial, 0/60 PSI & Bar, 1/8 in NPT, Back Mount Glycerin Filled Pressure Gauge (PRO-302L-158D-01)
- SPAN Industrial Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, 2-1/2 Dial Size, Zytel Nylon (LFS-210-400-G-CERT)