Winters
Industrial Pressure Gauge, 0 to 200 psi, 1/4 in MNPT
Mfr # P3S6013
Zoro # G1604091
product price: $73.89
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range 0 to 200 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Winters
- MFR # P3S6013
- Zoro # G1604091
- UPC # 628311282146
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 4.92 in |
Nominal Dial Size | 4 1/2 in |
Case Depth | 2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Thermocouple Thermometer, Type K (94003-K)
- ASHCROFT Dial Thermometer, -20 to 120 deg. C (50EI60E)
- LOVE Temperature Switch, SPDT, 230VAC (TS3-50020)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ713)
- WINTERS Low Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, 2-1/2 Dial Size, Steel (PLP306)
- WINTERS Industrial Pressure Gauge, 0 to 100 psi, 1/4 in MNPT (P3S6011-MAXI45)
- WINTERS Industrial Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (PFQ1272-DRY)
- WINTERS Lead-Free Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, 4 Dial Size, AISI 304 Stainless Steel (PFQ714LF)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Btm, 2-1/2 Dial Size, Steel (PEM211)
- WINTERS Lead-Free Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, 2-1/2 Dial Size, Steel (PEM210LF)
- ZORO SELECT Commercial Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, 2 Dial Size, 304 Stainless steel (4CFF9)
- ASHCROFT Digital Industrial Pressure Gauge, 0 to 200 psi, 1/4 in MNPT (DG2551N1NAM02L200#-)