Industrial Pressure Gauge, 0 to 600 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6091

  • Zoro # G7558216


product price:  $70.19
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3S6091
Zoro #
G7558216
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
5 yr
Case Depth
2 in
Case Diameter
6.342 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Socket Material
Brass
Case Material
Aluminum
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 4140
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Connection Location
Bottom
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Secondary Pressure Range
0 to 4140
Dial Face Material
Aluminum
Bezel Material
Stainless Steel
Dry Dampening Feature
None
Sensor Material
Phosphor Bronze
Non-Sparking
No
Includes Mounting Hardware
No
Compatible Process Media
Air, Fresh Water, Oil, Steam
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Pointer Color
Black
Includes Calibration Certificate
No
Case Finish
Polished
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Cleaned for Oxygen Service
No
Case Construction
Welded Joint
Process Connection Gender
Male
Pointer Material
Aluminum
Removable Bezel
No
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Movement Material
Brass
Accuracy Grade
ASME B40.100 Grade 2A
Over-Pressure Limit
30%
Process Temperature Range
-40 Degrees to 150 Degrees F
Dial Color
White
Vibration Resistance
None
Accuracy Scale
Full Scale
Pointer Characteristics
Micrometer Adjustable
Scale Type
Dual
Includes Vent Plug
No
Field Fillable
No
Case Liquid
None
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
Primary Scale Pressure Measurement - Maximum
600 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP52
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.