Skip to Main Content
customer-service Help
Winters Instruments

Economy 1.5" 0-60 psi/Kpa 1/8" Npt Back

Winters Instruments Economy 1.5" 0-60 psi/Kpa 1/8" Npt Back PEM1401
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.14
  • Connection Location: Center Back
  • Connection Size: 1/8" NPT
  • Gauge Application: General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
See full product details
Out of Stock
Total: $11.14

Winters Instruments #PEM1401 Specifications

  • Connection Location: Center Back
  • Connection Size: 1/8" NPT
  • Gauge Application: General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
  • Range: 0 to 60 psi/kPa
  • Accuracy: +/- 3-2-3%
  • Material: Steel
  • Color: Black
  • Length: 1.515"
  • Diameter: 1.660"
  • Dial Size (In.): 1-1/2
  • Max. Pressure (PSI): 60
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Economy 1.5" 0-60 psi/Kpa 1/8" Npt Back

Restrictions and Compliance

Reviews of Winters Instruments #PEM1401