Skip to Main Content
customer-service Help
Winters Instruments

Economy 2" 0-160 psi/Kpa 1/4" Npt Back

Winters Instruments Economy 2" 0-160 psi/Kpa 1/4" Npt Back PEM1409
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.88 /ea

Order in multiples of 2

  • Connection Location: Center Back
  • Connection Size: 1/4" NPT
  • Gauge Application: General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
See full product details
Out of Stock
Total: $21.76

Winters Instruments #PEM1409 Specifications

  • Connection Location: Center Back
  • Connection Size: 1/4" NPT
  • Gauge Application: General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
  • Range: 0 to 160 psi/kPa
  • Accuracy: +/- 3-2-3%
  • Material: Steel
  • Color: Black
  • Length: 1.850"
  • Diameter: 2.070"
  • Dial Size (In.): 2
  • Max. Pressure (PSI): 160
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Economy 2" 0-160 psi/Kpa 1/4" Npt Back

Restrictions and Compliance

Reviews of Winters Instruments #PEM1409