Skip to Main Content
customer-service Help

Economy 2.5" 0-30 psi/Kpa 1/4" Npt Back

Winters Instruments Economy 2.5" 0-30 psi/Kpa 1/4" Npt Back PEM1437
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.37
  • Max. Pressure (PSI): 30
  • Connection Size: 1/4" NPT
  • Accuracy: +/- 3-2-3%
See full product details
Out of Stock
Total: $12.37

Winters Instruments #PEM1437 Specifications

  • Max. Pressure (PSI): 30
  • Connection Size: 1/4" NPT
  • Accuracy: +/- 3-2-3%
  • Dial Size (In.): 2-1/2
  • Material: Steel
  • Color: Black
  • Length: 1.850"
  • Range: 0 to 30 psi/kPa
  • Diameter: 2-1/2"
  • Connection Location: Center Back
  • Gauge Application: General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Economy 2.5" 0-30 psi/Kpa 1/4" Npt Back

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Winters Instruments #PEM1437