Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Economy 2.5" 0-600 psi/Kpa 1/4" Btm
  • Zoro #: G0282952
  • Mfr #: PEM218
$10.95
  • Material: Steel
  • Gauge Application: General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
  • Length: 3.189"
See full product details
Orders over $50 ship free.

Winters Instruments #PEM218 Specifications

  • Zoro #: G0282952
  • Mfr #: PEM218
Material: Steel Gauge Application: General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Length: 3.189" Color: Black
Dial Size (In.): 2-1/2 Range: 0 to 600 psi/kPa
Connection Location: Bottom Max. Pressure (PSI): 600
Accuracy: +/- 3-2-3% Diameter: 2.488"
Connection Size: 1/4" NPT Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Economy 2.5" 0-600 psi/Kpa 1/4" Btm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Winters Instruments #PEM218