Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/2 Lm
  • Zoro #: G0282989
  • Mfr #: PFP659
$100.21
  • Material: AISI 304 Stainless Steel
  • Range: 0 to 100 psi/kPa
  • Diameter: 5.260"
See full product details
This item ships free.

Winters Instruments #PFP659 Specifications

  • Zoro #: G0282989
  • Mfr #: PFP659
Material: AISI 304 Stainless Steel Range: 0 to 100 psi/kPa
Diameter: 5.260" Max. Pressure (PSI): 100
Accuracy: +/- 1% Connection Location: Bottom
Connection Size: 1/2" NPT Gauge Application: Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Dial Size (In.): 4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/2 Lm

Reviews of Winters Instruments #PFP659