Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Filled Ss/Ss Gauge2.5 1/4 Cb 5000Psi/Kpa
  • Zoro #: G0283083
  • Mfr #: PFP852
$56.18
  • Dial Size (In.): 2-1/2
  • Gauge Application: Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
  • Accuracy: +/- 1%
See full product details
This item ships free.

Winters Instruments #PFP852 Specifications

  • Zoro #: G0283083
  • Mfr #: PFP852
Dial Size (In.): 2-1/2 Gauge Application: Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Accuracy: +/- 1% Connection Size: 1/4" NPT
Connection Location: Center Back Length: 2.264"
Range: 0 to 5000 psi Max. Pressure (PSI): 5000
Diameter: 3.360" Material: AISI 304 Stainless Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Filled Ss/Ss Gauge2.5 1/4 Cb 5000Psi/Kpa

Reviews of Winters Instruments #PFP852