Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gauge, 4-1/2" Dial Size, MNPT Connection

  • Zoro #: G6628802
  • Mfr #: PPC5044R1WBY
$76.09
  • Gauge Application: Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
  • Gauge Lens Material: Polycarbonate
  • Gauge Nominal Dial Size: 4 1/2 in
See full product details
This item ships free.

Winters Instruments #PPC5044R1WBY Specifications

  • Zoro #: G6628802
  • Mfr #: PPC5044R1WBY
Gauge Application: Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist Gauge Lens Material: Polycarbonate
Gauge Nominal Dial Size: 4 1/2 in Case Color: Black
Gauge Connection Location: Bottom Connection Location: Bottom
Gauge Connection Type: MNPT Color: Black
Connection Size: 1/4 in NPT Accuracy: +/- 0.5%
Range: 0 to 100 psi Dial Size (In.): 4-1/2
Gauge Special Options: IP65 Protection Rating For Use With: Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Includes: Solid Front Case, Micrometer Adjustable Pointer, Reflective Fluorescent Yellow Dial Gauge Case Color: Black
Liquid Filled: No Manufacturers Warranty Length: 5 yr
Item: Pressure Gauge Gauge Accuracy: +/-0.50%
Max. Pressure (PSI): 100 Calibration Certificate Included: No
Operating Temp. Range: -40 Degrees to 250 Degrees F Gauge Primary Range Values: 0 to 100
Material: Phenolic Series: PPC
Diameter: 5.835" Gauge Connection Size: 1/4 in
Gauge Socket Material: Stainless Steel Gauge Sensor Material: Stainless Steel
Characteristics: Field Liquid Fillable, Under/Overload Stops, Micrometer Adjustable Pointer Gauge Case Material: Phenolic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, Process, 4 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 100, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Case Material Phenolic, Gauge Case Color Black, Calibration Certificate Included No

Reviews of Winters Instruments #PPC5044R1WBY