Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gauge, 4-1/2" Dial Size, MNPT Connection

  • Zoro #: G6615828
  • Mfr #: PPC5082WBY
$68.93
  • For Use With: Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
  • Color: Black
  • Gauge Connection Type: MNPT
See full product details
Orders over $75 ship free.

Winters Instruments #PPC5082WBY Specifications

  • Zoro #: G6615828
  • Mfr #: PPC5082WBY
For Use With: Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media Color: Black
Gauge Connection Type: MNPT Gauge Lens Material: Polycarbonate
Gauge Connection Size: 1/4 in Characteristics: Field Liquid Fillable, Under/Overload Stops, Micrometer Adjustable Pointer
Gauge Sensor Material: Brass Gauge Primary Range Values: 0 to 30
Item: Pressure Gauge Gauge Connection Location: Bottom
Gauge Special Options: IP65 Protection Rating Calibration Certificate Included: No
Dial Size (In.): 4-1/2 Connection Size: 1/4 in NPT
Manufacturers Warranty Length: 5 yr Includes: Solid Front Case, Micrometer Adjustable Pointer, Reflective Fluorescent Yellow Dial
Gauge Case Material: Phenolic Material: Phenolic
Series: PPC Max. Pressure (PSI): 30
Liquid Filled: No Gauge Case Color: Black
Gauge Application: Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist Diameter: 5.835"
Gauge Nominal Dial Size: 4 1/2 in Range: 0 to 30 psi/kPa
Gauge Socket Material: Brass Connection Location: Bottom
Gauge Accuracy: +/-0.50% Case Color: Black
Operating Temp. Range: -40 Degrees to 250 Degrees F Accuracy: +/- 0.5%
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, Process, 4 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 30, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Case Material Phenolic, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Winters Instruments #PPC5082WBY