Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gauge, 4" Dial Size, MNPT Connection

  • Zoro #: G6614802
  • Mfr #: PFP610WBYG
$74.09
  • Gauge Connection Location: Bottom
  • Gauge Socket Material: Brass
  • Dial Size (In.): 4
See full product details
Orders over $75 ship free.

Winters Instruments #PFP610WBYG Specifications

  • Zoro #: G6614802
  • Mfr #: PFP610WBYG
Gauge Connection Location: Bottom Gauge Socket Material: Brass
Dial Size (In.): 4 Item: Pressure Gauge
Accuracy: +/- 1% Operating Temp. Range: -4 Degrees to 150 Degrees F
Gauge Accuracy: +/-1.00% Diameter: 5.260"
Gauge Connection Size: 1/4 in Material: AISI 304 Stainless Steel
Gauge Sensor Material: Brass Liquid Filled: Yes
For Use With: Hydraulic and Oil Field Equipment, Pumps, Compressors, Process Industries Characteristics: Protects Against Vibration and Pulsation
Gauge Connection Type: MNPT Calibration Certificate Included: No
Gauge Case Color: Gray Max. Pressure (PSI): 400
Gauge Special Options: Heavy Duty Series: PFP
Gauge Lens Material: Polycarbonate Connection Location: Bottom
Gauge Primary Range Values: 0 to 400 Range: 0 to 400 psi/kPa
Gauge Filled With: Glycerin Connection Size: 1/4 in NPT
Includes: Liquid Filled Case, Restrictor Screw, Bayonet Ring, Reflective Fluorescent Yellow-Green Dial Case Color: Gray
Gauge Case Material: 304 Stainless Steel Gauge Application: Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Gauge Nominal Dial Size: 4 in Manufacturers Warranty Length: 5 yr
Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 4 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Brass, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 400, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Case Material 304 Stainless Steel, Gauge Case Color Gray, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Winters Instruments #PFP610WBYG