Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gauge, 6" Dial Size, MNPT Connection

  • Zoro #: G6617173
  • Mfr #: PFP2340WBY
$220.91
  • Characteristics: Protects Against Vibration and Pulsation
  • Series: PFP
  • Gauge Accuracy: +/-1.00%
See full product details
This item ships free.

Winters Instruments #PFP2340WBY Specifications

  • Zoro #: G6617173
  • Mfr #: PFP2340WBY
Characteristics: Protects Against Vibration and Pulsation Series: PFP
Gauge Accuracy: +/-1.00% Connection Location: Bottom
Gauge Special Options: Heavy Duty Gauge Primary Range Values: 0 to 300
Range: 0 to 300 psi/kPa Gauge Filled With: Glycerin
Case Color: Gray Calibration Certificate Included: No
Material: AISI 304 Stainless Steel Connection Size: 1/2 in NPT
Includes: Liquid Filled Case, Restrictor Screw, Bayonet Ring, Reflective Fluorescent Yellow Dial Gauge Lens Material: Polycarbonate
Gauge Case Color: Gray Gauge Connection Location: Bottom
Operating Temp. Range: -4 Degrees to 150 Degrees F Color: Gray
Item: Pressure Gauge Diameter: 6.338"
Gauge Socket Material: Stainless Steel Gauge Nominal Dial Size: 6 in
Gauge Connection Type: MNPT Gauge Connection Size: 1/2 in
Gauge Case Material: 304 Stainless Steel Accuracy: +/- 1%
Dial Size (In.): 6 Gauge Sensor Material: Stainless Steel
Gauge Application: Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries Liquid Filled: Yes
For Use With: Hydraulic and Oil Field Equipment, Pumps, Compressors, Process Industries Max. Pressure (PSI): 300
Manufacturers Warranty Length: 5 yr Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose, 6 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/2 in, MNPT, Gauge Connection Location Bottom, 0 to 300, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Case Material 304 Stainless Steel, Gauge Case Color Gray, Calibration Certificate Included No

Reviews of Winters Instruments #PFP2340WBY