Winters
Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Silver
Mfr # PFQ2437-DRY-2FF
Zoro # G1937851
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-2.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Silver PFQ2434-DRY-2FF
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver PFQ2436-DRY-2FF
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Silver PFQ2438-DRY-2FF
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-200 psi/Kpa PFQ713
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 200 psi/Kpa PFQ123
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black PEM222LF
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Black PPC5087WBY
- WINTERS Pressure Gauge, 0 to 75 ft H2O, 1/4 in MNPT PAL6009ALT-STAT
- WINTERS Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Black P9U901445UC
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black 451379ASL04LVAC/60#
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Aluminum, Black 60-1082PS 02L 5000 PSI
- Winters Pressure Gauges