Winters Instruments
Pressure Gauge, 0 to 60 1/4 in MNPT, Black
- Zoro #: G6622907
- Mfr #: PPC5043R1WBG
Hover or click to zoom Tap to zoom
Key Features
- Connection Location: Bottom
- Item: Process Pressure Gauge
- Connection Size: 1/4 in NPT
- For Use With: Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
- Gauge Application: Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
- Includes: Glow-In-The-Dark White Dial, Micrometer Adjustable Pointer, Solid Front Case
- Range: 0 to 60 psi
- Accuracy: +/-0.5%
$257.29
Subtotal: $257.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Winters Instruments #PPC5043R1WBG Specifications
- Zoro #: G6622907
- Mfr #: PPC5043R1WBG
- Connection Location: Bottom
- Item: Process Pressure Gauge
- Connection Size: 1/4 in NPT
- For Use With: Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
- Gauge Application: Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
- Includes: Glow-In-The-Dark White Dial, Micrometer Adjustable Pointer, Solid Front Case
- Range: 0 to 60 psi
- Accuracy: +/-0.5%
- Material: Phenolic
- Color: Black
- Diameter: 5.835"
- Dial Size (In.): 4-1/2
- Gauge Primary Range Values: 0 to 60
- Gauge Connection Type: MNPT
- Gauge Connection Size: 1/4 in
- Case Color: Black
- Manufacturers Warranty Length: 5 yr
- Gauge Nominal Dial Size: 4 1/2 in
- Operating Temp. Range: -40 Degrees to 250 Degrees F
- Gauge Sensor Material: Stainless Steel
- Calibration Certificate Included: No
- Gauge Special Options: IP65 Protection Rating
- Gauge Case Color: Black
- Characteristics: Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
- Max. Pressure (PSI): 60
- Gauge Socket Material: Stainless Steel
- Gauge Accuracy: +/-0.50%
- Liquid Filled: No
- Series: PPC
- Gauge Case Material: Phenolic
- Gauge Lens Material: Polycarbonate
- Gauge Connection Location: Bottom
- Socket Material: 316L Stainless Steel
- (Combined) Gauge Case: Phenolic
- Pointer Characteristics: Micrometer Adjustable
- Movement Material: 304 Stainless Steel
- Scale Type: Single
- Lens Material - Gauge: Plastic
- Case Depth: 3.4 in
- Over-Pressure Limit: 25%
- Bolt Circle Diameter: 5.39 in
- Process Connection Gender: Male
- Sensor Material: 316L Stainless Steel
- Bezel Material: Phenolic
- Primary Scale Units: psi
- Movement Type: Rotary
- Bezel Gasket Material: Silicone
- Dial Face Material: Aluminum
- Blowout Safety Back: Yes
- Vibration Resistance: Field-Fillable
- Pressure Range Type: Pressure
- Includes Calibration Certificate: No
- Process Temperature Range: -40 Degrees to 250 Degrees F
- Nominal Dial Size: 4 1/2 in
- Non-Sparking: No
- Field Fillable: Yes
- Hazardous Location Rating: Not Rated
- Pointer Material: Aluminum
- Gauge Case Liquid: None
- Liquid-Filled Case: No
- Accuracy Grade: ASME B40.100 Grade 2A
- IP/NEMA Rating: IP65
- Case Construction: Solid Wall
- Dial Face Color: Custom Dial
- Ambient Operating Temperature Range: -40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
- Pointer Color: Black
- Panel Mount Characteristics: 3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
- Freeze Resistant Movement: No
- Removable Bezel: No
- Cleaned for Oxygen Service: No
- Accuracy Scale: Full Scale
- Panel-Mountable: No
- Compatible Process Media: Chemicals, Highly Corrosive Media, Petroleum Products
- Pressure Gauge Type: Process Pressure Gauge
- Lens Material: Polycarbonate
- Sensor Type: Bourdon Tube
- Process Connection Location: Bottom
- Dry Dampening Feature: None
- Includes Mounting Hardware: No
- Process Connection Type: NPT
- Includes Vent Plug: No
- Gauge Wetted Parts: Stainless Steel
- Dial Color: Glow-in-the-Dark White
- Manufacturer Warranty Length: 5 yr
- Primary Pressure Range: 0 to 60
- Case Diameter: 5.835 in
- Gauge Accuracy Grade: Grade 2A - Process
- Process Connection Size: 1/4 in
- Country of Origin (subject to change): China
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Glow-in-the-Dark White, Pressure Gauge Type Process Pressure Gauge
Reviews of Winters Instruments #PPC5043R1WBG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WINTERS INSTRUMENTS St/St. Syphons, Straight, 1/4"X1/4" SSP535
- WINTERS INSTRUMENTS Pressure Gauge, 0 to 200 1/4 in MNPT, Gray PFP606WBY
- WINTERS INSTRUMENTS Process 4.5" 0-60 psi 1/2" Npt St/St PPC5063R1
- WINTERS INSTRUMENTS Qual. Ss/Ss Gauge 2.5 1/4 Lm 30 psi/Kpa PFQ119
- WINTERS INSTRUMENTS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT PFQ1275
- WINTERS INSTRUMENTS Ecomony 2.5" 0-200 psi/Kpa 1/4" Npt Btm PEM216
- WINTERS INSTRUMENTS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray PFP1065WBW
- WINTERS INSTRUMENTS Vacuum Gauge, -30 to 0 1/4 in MNPT, Gray PFP1078WBY
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 030 PSIBAR KC301D4030
- WINTERS INSTRUMENTS Economy 2" 0-30" Vac/Kpa 1/8" Npt Btm PEM195
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Plastic, Black FA-LFP-310-FG
- Winters Instruments Pressure Gauges