Skip to Main Content
customer-service Help
Winters Instruments

Qual Ss/Br Gauge 2.5" 1/4Cb 0-200Psi/Kpa

Winters Instruments Qual Ss/Br Gauge 2.5" 1/4Cb 0-200Psi/Kpa PFQ906
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.52
  • Connection Location: Center Back
  • Connection Size: 1/4" NPT
  • Gauge Application: Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
See full product details
Out of Stock
Total: $22.52

Winters Instruments #PFQ906 Specifications

  • Connection Location: Center Back
  • Connection Size: 1/4" NPT
  • Gauge Application: Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
  • Range: 0 to 200 psi/kPa
  • Accuracy: +/- 1.5% of Full Scale Value
  • Material: AISI 304 Stainless Steel
  • Diameter: 3.360"
  • Dial Size (In.): 2-1/2
  • Max. Pressure (PSI): 200
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Qual Ss/Br Gauge 2.5" 1/4Cb 0-200Psi/Kpa

Restrictions and Compliance

Reviews of Winters Instruments #PFQ906